Motion
SSUFB16
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Single Bearing, Shaft Diameter: 1.0000 in, Outside Diameter: 2.25 in, Overall Width: 2.810 in
Mi Item #01369513
MFR #SSUFB16
Price$398.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Single Bearing, Shaft Diameter: 1.0000 in, Outside Diameter: 2.25 in, Overall Width: 2.810 in
Mi Item #01369513
MFR #SSUFB16

Mfr description
SSUFB16 FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$398.13/each

Specifications

Dimensions

  • Outside Diameter
    2.25 in
  • Overall Height
    69.85 mm
  • Overall Length
    2.7500 in
  • Overall Width
    2.810 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    1900 lbf
  • Housing Type
    Flange
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Flange Block - Single Bearing
  • Series
    Super Smart SSUFB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)