Specifications
Dimensions
- Overall Length1.630 in
- Overall Width3.200 in
- Shaft Diameter.500 in
Details
- Bearing MaterialAluminum
- Bushing TypeBall Bushing
- Clearance Alignment TypeSelf-Aligning
- Housing TypeFlange
- Manufacturer Catalog
- Manufacturer Product Page
- Measurement StandardInch
- Operating Temperature RangeMaximum of +185°F
- Pillow Block TypeFlange Block - Twin / Tandem Bearings
- SeriesSuper Smart SSUTFB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)