Motion
SSUTFB16
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Twin / Tandem Bearings, Shaft Diameter: 1.0000 in, Outside Diameter: 2.25 in, Overall Width: 5.330 in
Mi Item #01369518
MFR #SSUTFB16
Price$757.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Twin / Tandem Bearings, Shaft Diameter: 1.0000 in, Outside Diameter: 2.25 in, Overall Width: 5.330 in
Mi Item #01369518
MFR #SSUTFB16

Mfr description
SSUTFB16 FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.01/each

Specifications

Dimensions

  • Outside Diameter
    2.25 in
  • Overall Height
    69.85 mm
  • Overall Length
    2.7500 in
  • Overall Width
    5.330 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    3800 lbf
  • Housing Type
    Flange
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Flange Block - Twin / Tandem Bearings
  • Series
    Super Smart SSUTFB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)