Motion
SSUTFB20
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Twin / Tandem Bearings, Shaft Diameter: 1.2500 in, Outside Diameter: 3.00 in, Overall Width: 6.700 in
Mi Item #01369519
MFR #SSUTFB20
Price$855.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Twin / Tandem Bearings, Shaft Diameter: 1.2500 in, Outside Diameter: 3.00 in, Overall Width: 6.700 in
Mi Item #01369519
MFR #SSUTFB20

Mfr description
SSUTFB20 FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$855.36/each

Specifications

Dimensions

  • Outside Diameter
    3.00 in
  • Overall Height
    88.90 mm
  • Overall Length
    3.5000 in
  • Overall Width
    6.700 in
  • Shaft Diameter
    1.2500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    4700 lbf
  • Housing Type
    Flange
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Flange Block - Twin / Tandem Bearings
  • Series
    Super Smart SSUTFB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)