Motion
SPM12W
Closed Round Rail Ball Bushing - Super Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 31.380 / 32.000 mm Overall Width, 830 N Load Capacity
MI ITEM #01369522
MFR #SPM12W
Your Price$78.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 31.380 / 32.000 mm Overall Width, 830 N Load Capacity
MI ITEM #01369522
MFR #SPM12W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.67/each(List $90.47)

Overview

Mfr description
SPM12W BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Closure Type
    Closed
  • Overall Width
    31.380 / 32.000 mm
  • Inner Ring Width
    22.6 mm
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    910 N
  • Dynamic Load Capacity
    830 N
  • Load Capacity
    830 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Outer Ring Width
    32 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    22.270 / 22.600 mm
  • Wiper Type
    One Wiper
  • Series
    Super
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486260714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text