Motion
SSEM20W
Closed Round Rail Ball Bushing - Super Smart Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 44.380 / 45.000 mm Overall Width, 4000 N Load Capacity
MI ITEM #01369524
MFR #SSEM20W
List Price$106.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Smart Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 44.380 / 45.000 mm Overall Width, 4000 N Load Capacity
MI ITEM #01369524
MFR #SSEM20W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.78/each for your price

Overview

Mfr description
SSEM20W BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Closure Type
    Closed
  • Overall Width
    44.380 / 45.000 mm
  • Inner Ring Width
    31.2 mm
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    4400 N
  • Dynamic Load Capacity
    4000 N
  • Load Capacity
    4000 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Outer Ring Width
    45 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    31.200 / 31.590 mm
  • Wiper Type
    One Wiper
  • Series
    Super Smart
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486267553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text