Motion
SSEM40W
Closed Round Rail Ball Bushing - Super Smart Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 79.260 / 80.000 mm Overall Width, 13700 N Load Capacity
MI ITEM #01369526
MFR #SSEM40W
Your Price$356.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Smart Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 79.260 / 80.000 mm Overall Width, 13700 N Load Capacity
MI ITEM #01369526
MFR #SSEM40W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$356.09/each(List $368.20)

Overview

Mfr description
SSEM40W BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Closure Type
    Closed
  • Overall Width
    79.260 / 80.000 mm
  • Inner Ring Width
    60.3 mm
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    15000 N
  • Dynamic Load Capacity
    13700 N
  • Load Capacity
    13700 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Outer Ring Width
    80 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    60.300 / 60.760 mm
  • Wiper Type
    One Wiper
  • Series
    Super Smart
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486268192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text