Motion
SSJM20
Closed Round Rail Ball Bushing - SSJM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 42 mm Overall Length, 4000 N Load Capacity, Closed
MI ITEM #01369533
MFR #SSJM20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - SSJM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 42 mm Overall Length, 4000 N Load Capacity, Closed
MI ITEM #01369533
MFR #SSJM20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSJ M20 BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    32 mm
  • Overall Length
    42 mm
  • Closure Type
    Closed
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    4400 N
  • Dynamic Load Capacity
    4000 N
  • Load Capacity
    4000 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Retaining Ring Groove Diameter
    30.110 / 30.500 mm
  • Wiper Type
    No Wiper
  • Series
    SSJM
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486270935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text