Motion
SSJM30WW
Closed Round Rail Ball Bushing - SSJM Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, 8300 N Load Capacity, Closed
MI ITEM #01369546
MFR #SSJM30WW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - SSJM Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, 8300 N Load Capacity, Closed
MI ITEM #01369546
MFR #SSJM30WW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Length
    64 mm
  • Retaining Ring Groove Diameter
    44.110 / 44.500 mm
  • Shaft Diameter  
    30 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    8300 N
  • Load Capacity
    8300 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    SSJM
  • Static Load Capacity
    9100 N
  • UPC_NO
    662486271451
  • Wiper Type
    Two Wipers

Overview

Mfr description
SSJ M30 WW BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought