Specifications
Dimensions
- Outside Diameter60 mm
- Overall Length80 mm
- Retaining Ring Groove Diameter60.040 / 60.500 mm
- Shaft Diameter40 mm
Details
- Bearing MaterialSteel Plastic
- Bushing TypeBall Bushing
- Clearance Alignment TypeSelf-Aligning
- Closure TypeClosed
- Dynamic Load Capacity13700 N
- Load Capacity13700 N
- Manufacturer Catalog
- Manufacturer Product Page
- Operating Temperature RangeMaximum of +185 °F
- SeriesSSJM
- Static Load Capacity15000 N
- UPC_NO662486271673
- Wiper TypeTwo Wipers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)