Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - SSJM Series, 40 mm Shaft Diameter, 60 mm Outside Diameter, 80 mm Overall Length, 13700 N Load Capacity, Open
MI ITEM #01369552
MFR #SSJM40OPN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SSJ M40 OPN

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    60 mm
  • Overall Length
    80 mm
  • Closure Type
    Open
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    15000 N
  • Dynamic Load Capacity
    13700 N
  • Load Capacity
    13700 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Retaining Ring Groove Diameter
    60.040 / 60.500 mm
  • Wiper Type
    No Wiper
  • Series
    SSJM
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486271574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text