Overview
Mfr description
SSJ M30 OPN W
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter45 mm
- Overall Length64 mm
- Closure TypeOpen
- Bearing MaterialSteel Plastic
- Clearance Alignment TypeSelf-Aligning
- Static Load Capacity9100 N
- Dynamic Load Capacity8300 N
- Load Capacity8300 N
- Operating Temperature RangeMaximum of +185 °F
- Retaining Ring Groove Diameter44.110 / 44.500 mm
- Wiper TypeOne Wiper
- SeriesSSJM
- Manufacturer Catalog
- Manufacturer Product Page
- UPC_NO662486271369
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data