Motion
SSJPBM16
Super Smart Linear Guide Round Shaft Pillow Block - Closed, 16 mm Shaft Diameter, 44 mm Overall Length
Mi Item #01369563
MFR #SSJPBM16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Linear Guide Round Shaft Pillow Block - Closed, 16 mm Shaft Diameter, 44 mm Overall Length
Mi Item #01369563
MFR #SSJPBM16

Mfr description
SSJ PB M16 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    37.00 mm
  • Overall Length
    44 mm
  • Overall Width
    44 mm
  • Shaft Diameter
    16 mm

Details

  • Dynamic Load Capacity
    2200.0 N
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Linear Pillow Block
  • Static Load Capacity
    2400.0 N
  • Technical Specifications
  • UPC_NO
    662486271710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)