Motion
SSJPBM20
Super Smart Linear Guide Round Shaft Pillow Block - 20 mm Shaft Diameter
MI ITEM #01369564
MFR #SSJPBM20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Linear Guide Round Shaft Pillow Block - 20 mm Shaft Diameter
MI ITEM #01369564
MFR #SSJPBM20

Mfr description
SSJ PB M20 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    41.00 mm
  • Shaft Diameter
    20 mm

Details

  • Dynamic Load Capacity
    4000.0 N
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Pillow Block
  • Static Load Capacity
    4400.0 N
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)