Motion
SSJPBM25
Super Smart Linear Guide Round Shaft Pillow Block - Closed, 25 mm Shaft Diameter, 67 mm Overall Length
MI ITEM #01369565
MFR #SSJPBM25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Linear Guide Round Shaft Pillow Block - Closed, 25 mm Shaft Diameter, 67 mm Overall Length
MI ITEM #01369565
MFR #SSJPBM25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSJ PB M25 PIL BLK

Specifications

  • Pillow Block Type
    Linear Pillow Block
  • Housing Type
    Closed
  • Measurement Standard
    Metric
  • Shaft Diameter
    25 mm
  • Overall Width
    67 mm
  • Overall Height
    51.00 mm
  • Overall Length
    67 mm
  • Static Load Capacity
    7300.0 N
  • Dynamic Load Capacity
    6700.0 N
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486271758

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text