Motion
SSJPBM30
Super Smart Linear Guide Round Shaft Pillow Block - 30 mm Shaft Diameter
MI ITEM #01369566
MFR #SSJPBM30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Linear Guide Round Shaft Pillow Block - 30 mm Shaft Diameter
MI ITEM #01369566
MFR #SSJPBM30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSJ PB M30 PIL BLK

Specifications

  • Pillow Block Type
    Pillow Block
  • Measurement Standard
    Metric
  • Shaft Diameter
    30 mm
  • Overall Height
    57.00 mm
  • Static Load Capacity
    9100.0 N
  • Dynamic Load Capacity
    8300.0 N
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text