Motion
SSJ PBO M20

THOMSON (ALTRA)
SSJ PBO M20

Linear Guide Round Shaft Pillow Block - Super Smart SSJ Series, Open Non-Adjustable, 20 mm Shaft Diameter, 48 mm Overall Length
MI ITEM #01369569
MFR #SSJ PBO M20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSJ PBO M20

Linear Guide Round Shaft Pillow Block - Super Smart SSJ Series, Open Non-Adjustable, 20 mm Shaft Diameter, 48 mm Overall Length
MI ITEM #01369569
MFR #SSJ PBO M20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSJ PBO M20 PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Open Non-Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    20 mm
  • Overall Width
    50 mm
  • Overall Height
    38 mm
  • Overall Length
    48 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    23 mm
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    4400 N
  • Dynamic Load Capacity
    4000 N
  • Operating Temperature Range
    Maximum of +185°F
  • Series
    Super Smart SSJ
  • Manufacturer Catalog
  • UPC_NO
    662486271826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text