Motion
SSJ PBO M30

THOMSON (ALTRA)
SSJ PBO M30

Linear Guide Round Shaft Pillow Block - Super Smart SSJ Series, Open Non-Adjustable, 30 mm Shaft Diameter, 70 mm Overall Length
MI ITEM #01369571
MFR #SSJ PBO M30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSJ PBO M30

Linear Guide Round Shaft Pillow Block - Super Smart SSJ Series, Open Non-Adjustable, 30 mm Shaft Diameter, 70 mm Overall Length
MI ITEM #01369571
MFR #SSJ PBO M30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSJ PBO M30 PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Open Non-Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    30 mm
  • Overall Width
    70 mm
  • Overall Height
    55 mm
  • Overall Length
    70 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    33 mm
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    9100 N
  • Dynamic Load Capacity
    8300 N
  • Operating Temperature Range
    Maximum of +185°F
  • Series
    Super Smart SSJ
  • Manufacturer Catalog
  • UPC_NO
    662486271857

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text