Motion
SSJTWNM16
Super Smart Linear Guide Round Shaft Pillow Block - 16 mm Shaft Diameter
MI ITEM #01369573
MFR #SSJTWNM16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Linear Guide Round Shaft Pillow Block - 16 mm Shaft Diameter
MI ITEM #01369573
MFR #SSJTWNM16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    37.00 mm
  • Shaft Diameter
    16 mm

Details

  • Dynamic Load Capacity
    4400.0 N
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Pillow Block
  • Static Load Capacity
    4800.0 N
  • Technical Specifications

Overview

Mfr description
SSJ TWN M16 PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought