Motion
SSJTWNM30
Super Smart Linear Guide Round Shaft Pillow Block - Closed, 1.1810 in Shaft Diameter, 140 mm Overall Length
Mi Item #01369576
MFR #SSJTWNM30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Linear Guide Round Shaft Pillow Block - Closed, 1.1810 in Shaft Diameter, 140 mm Overall Length
Mi Item #01369576
MFR #SSJTWNM30

Mfr description
SSJ TWN M30 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    57.00 mm
  • Overall Length
    140 mm
  • Overall Width
    5.5120 in
  • Shaft Diameter
    1.1810 in

Details

  • Dynamic Load Capacity
    16600.0 N
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Static Load Capacity
    18200.0 N
  • Technical Specifications
  • UPC_NO
    662486271970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)