Motion
KM11
KM Series Bearing Lock Nut - M55x2 mm, M55x2 mm Thread Size, 75 mm OD, 67 mm Face Dia., 12 mm Width, Steel
MI ITEM #01369929
MFR #KM11
Price$34.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M55x2 mm, M55x2 mm Thread Size, 75 mm OD, 67 mm Face Dia., 12 mm Width, Steel
MI ITEM #01369929
MFR #KM11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.78/each

Specifications

Dimensions

  • Face Diameter  
    67 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    12 mm
  • Thread Size  
    M55x2 mm, M55x2  mm
  • Weight
    0.35 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB12
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012801174329

Overview

Mfr description
KM11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text