1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
52PB HSG/O
Pillow Block Ball Bearing Unit - Light Duty
MI ITEM #
01369954
MFR #
52PB HSG/O
List Price
$73.53
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
TIMKEN 52PB HSG/O
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
52PB HSG/O
Pillow Block Ball Bearing Unit - Light Duty
MI ITEM #
01369954
MFR #
52PB HSG/O
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$73.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
52 PB HOUSING
Specifications
Bore Type
Round
Overall Length
3.7031 in
Overall Height
3.3125 in
UPC_NO
087796143333
Weight
0.16 lbs
Duty Type
Light Duty
Product Type
Pillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data