Motion
NKI 45/35

SKF
NKI 45/35

Needle Roller Bearing - 45 mm Bore, 62 mm OD, 35 mm Width
Mi Item #01370138
MFR #NKI 45/35
Price$250.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 45/35

Needle Roller Bearing - 45 mm Bore, 62 mm OD, 35 mm Width
Mi Item #01370138
MFR #NKI 45/35

Mfr description
NKI 45/35 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.53/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    35 mm
  • Weight
    0.71 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 45/35 Needle Roller Bearing features a 45 mm bore diameter, 62 mm outside diameter, 35 mm overall width, and a weight of 0.71 lbs, suitable for heavy-duty machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    9000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    12814 lbf
  • Radial Static Load Capacity
    24729 lbf
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)