Motion
DS80ATL19H

TSUBAKI (UST)
DS80ATL19H

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 19 Teeth, 2517 Bushing
MI ITEM #01370156
MFR #DS80ATL19H
Your Price$440.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS80ATL19H

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 19 Teeth, 2517 Bushing
MI ITEM #01370156
MFR #DS80ATL19H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$440.70/each(List $528.84)

Overview

Mfr description
DS80ATL19 TL HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    19
  • Number Of Strands Across
    2
  • UPC_NO
    097039370433
  • Weight
    9.70 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text