Motion
526003
526003
Mi Item #01370211
MFR #526003
Price$304.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
526003
Mi Item #01370211
MFR #526003

Mfr description
526003 (NK1) 115V, PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.52/each

Specifications

Dimensions

  • Cord Length
    6 ft
  • Max ft of Head
    10 ft

Details

  • Discharge
    1/4 in MNPT
  • Frequency
    60 Hz
  • Full Load Amps
    1.1
  • Horsepower
    1/150 hp
  • Impeller Material
    Nylon
  • Intake
    Smooth Sump
  • Maximum Flow Rate
    3.5 gpm
  • O Ring Material
    Nitrile
  • Phase
    1
  • Pump Body Material
    Nylon
  • Seal
    Fluoroelastomer (FKM)
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Direct Drive Submersible
  • Voltage
    115 V
  • Wetted Materials
    Nylon Impeller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)