Motion
98455
Fixmaster Adhesive Mixing Nozzle - 1:1, 2:1, 4:1 Mix Ratio, Qty 10
Mi Item #01370231
MFR #98455
Price$20.18/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster Adhesive Mixing Nozzle - 1:1, 2:1, 4:1 Mix Ratio, Qty 10
Mi Item #01370231
MFR #98455

Mfr description
720230 98455 STATIC MIXER 6MMSTEP 21E
  • 6” length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.18/pk

Specifications

Dimensions

  • Cartridge Size
    50 ml

Details

  • Application
    Use with All Hysol 50ml Cartridges
  • For Use With
    Fixmaster Cartridges
  • Mix Ratio
    1:1, 2:1, 4:1
  • Nozzle Type
    Stepped End Mix Nozzle
  • Package Quantity
    10
  • Type
    Mixing Nozzle
  • UPC_NO
    079340984554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)