Motion
EA E-120HP
Hysol® Epoxy Resin - 50 ml Package, 24 hr Cure Time, Yellow color
MI ITEM #01370234
MFR #EA E-120HP
Price$31.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Epoxy Resin - 50 ml Package, 24 hr Cure Time, Yellow color
MI ITEM #01370234
MFR #EA E-120HP

Mfr description
237128 29353 E-120HP HYSOL EPOXY ADH
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$31.13/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    4300 psi

Details

  • Application
    Bonding plastic, Structural bonding
  • Color
    Yellow
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Dual Cartridge
  • UPC_NO
    079340293533

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)