Motion
UK U-05FL
Polyurethane Adhesive - Liquid, 50 ml, Cartridge
Mi Item #01370236
MFR #UK U-05FL
Price$43.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Adhesive - Liquid, 50 ml, Cartridge
Mi Item #01370236
MFR #UK U-05FL

Mfr description
261797 29348 U-05FL HYSOL URETH ADH 50ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.83/each

Specifications

Dimensions

  • Container Size
    1.69 oz.
  • Package Size
    50 ml
  • Shear Strength
    930 psi

Details

  • Adhesive Material
    Urethane Adhesive
  • Application
    Metal Bonder
  • Color
    White
  • Epoxy Color
    Off-White
  • Full Cure
    72 hr.
  • Material Comp
    Glass, Plastic, Wood
  • Mix Ratio
    1:2
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Series
    U-05FL
  • Type
    Tube
  • UPC_NO
    079340293489
  • Work Time
    5 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)