Motion
EA E-30CL
Hysol® Epoxy Resin - 50 ml Package, 24 hr Cure Time, Transparent color
MI ITEM #01370237
MFR #EA E-30CL
Price$32.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Epoxy Resin - 50 ml Package, 24 hr Cure Time, Transparent color
MI ITEM #01370237
MFR #EA E-30CL

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$32.88/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    3100 psi

Details

  • Application
    Bonding fabric, Bonding plastic, Structural bonding
  • Color
    Transparent
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Cartridge
  • UPC_NO
    079340293298

Overview

Mfr description
237116 29329 E-30CL HYSOL EPOXY ADH
  • Ultra clear, low viscosity, impact-resistant glass bonder
  • 30-minute working life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought