Motion
EA E-20NS
Hysol® Epoxy Resin - 50 ml Package, 24 hr Cure Time, Beige color
Mi Item #01370238
MFR #EA E-20NS
Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Epoxy Resin - 50 ml Package, 24 hr Cure Time, Beige color
Mi Item #01370238
MFR #EA E-20NS

Mfr description
237119 29334 E-20NS HYSOL EPOXY ADH
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$25.60/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    2790 psi

Details

  • Application
    Structural bonding
  • Color
    Beige
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Cartridge
  • UPC_NO
    079340293342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)