Motion
EA E-60HP
Epoxy Resin - Metal, Plastic Compatible, 50 ml Package, 24 hr Cure Time, White color
Mi Item #01370239
MFR #EA E-60HP
Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Resin - Metal, Plastic Compatible, 50 ml Package, 24 hr Cure Time, White color
Mi Item #01370239
MFR #EA E-60HP

Mfr description
237110 29319 E-60HP HYSOL EPOXY ADH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.61/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    4320 psi

Details

  • Color
    White
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Cartridge
  • UPC_NO
    079340293199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)