Motion
EA E-20HP
Epoxy Adhesive - Concrete Compatible, 50 ml Package, 24 hr Cure Time, White color
MI ITEM #01370240
MFR #EA E-20HP
Price$28.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Adhesive - Concrete Compatible, 50 ml Package, 24 hr Cure Time, White color
MI ITEM #01370240
MFR #EA E-20HP

Mfr description
237107 29314 E-20HP HYSOL EPOXY ADH
  • High strength adhesive with a 20-minute work life
  • Off-white, toughened, high peel, high shear
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.54/each

Specifications

Dimensions

  • Container Size
    1.69 oz.
  • Package Size
    50 ml
  • Shear Strength
    3270 psi

Details

  • Adhesive Material
    Epoxy Adhesive
  • Application
    Plastic, Metal, Dry Concrete, Architectural Material
  • Color
    White
  • Cure Time
    24 hr
  • Epoxy Color
    Tan
  • Flammability
    Flammable
  • Full Cure
    24 hr.
  • Manufacturer Product Page
  • Material Comp
    Concrete
  • Mix Ratio
    2:1
  • Operating Temperature Range
    302 °F
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Series
    E-20HP
  • Type
    Structural Adhesive
  • UPC_NO
    079340293144
  • Work Time
    20 min.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)