Motion
EA E-60NC
Hysol® Epoxy Resin - 50 ml Package, 24 hr Cure Time, Black color
Mi Item #01370242
MFR #EA E-60NC
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Epoxy Resin - 50 ml Package, 24 hr Cure Time, Black color
Mi Item #01370242
MFR #EA E-60NC

Mfr description
237113 29324 E-60NC HYSOL EPOXY PC 50ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.57/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    2630 psi

Details

  • Application
    Structural bonding
  • Color
    Black
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Operating Temperature Range
    Maximum of +250 °F
  • Package Type
    Dual Cartridge
  • Product Form
    Liquid
  • UPC_NO
    079340293243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)