Motion
EA E-05CL
Epoxy Resin - 50 ml Package, 24 hr Cure Time, Transparent color
Mi Item #01370245
MFR #EA E-05CL
Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Resin - 50 ml Package, 24 hr Cure Time, Transparent color
Mi Item #01370245
MFR #EA E-05CL

Mfr description
237099 29299 E-05CL HYSOL EPOXY ADH
  • Ultra clear, fast setting, high peel, low odor epoxy
  • Five-minute work life
  • Low viscosity, toughened
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$29.62/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    1430 psi

Details

  • Application
    Structural bonding
  • Color
    Transparent
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • UPC_NO
    079340292994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)