Motion
EA E-00NS
Epoxy Resin - 50 ml Package, 24 hr Cure Time, Transparent/White color
Mi Item #01370246
MFR #EA E-00NS
Price$29.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Resin - 50 ml Package, 24 hr Cure Time, Transparent/White color
Mi Item #01370246
MFR #EA E-00NS

Mfr description
233962 29294 E-00NS HYSOL EPOXY ADH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$29.36/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    3000 psi

Details

  • Application
    Bonding plastic, Bonding rubber, Structural bonding
  • Color
    Transparent/White
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Cartridge
  • Product Form
    Paste
  • UPC_NO
    079340292949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)