Motion
EA E-00CL/100CL

LOCTITE CORPORATION
EA E-00CL/100CL

Epoxy Resin - 50 ml Package, 24 hr Cure Time, Transparent color
Mi Item #01370247
MFR #EA E-00CL/100CL
Price$31.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOCTITE CORPORATION
EA E-00CL/100CL

Epoxy Resin - 50 ml Package, 24 hr Cure Time, Transparent color
Mi Item #01370247
MFR #EA E-00CL/100CL

Mfr description
237095 29289 E-00CL HYSOL EPOXY ADH
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$31.20/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    2160 psi

Details

  • Application
    Structural bonding
  • Color
    Transparent
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Cartridge
  • UPC_NO
    079340292895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)