Motion
SHT 40

SKF
SHT 40

Quick Disconnect Bushing - SH Bushing, 40 mm Bore, 76 mm Flg OD, 57 mm LTB, Steel Material
MI ITEM #01370369
MFR #SHT 40
Your Price$508.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 40

Quick Disconnect Bushing - SH Bushing, 40 mm Bore, 76 mm Flg OD, 57 mm LTB, Steel Material
MI ITEM #01370369
MFR #SHT 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$508.82/each(List $592.06)

Overview

Mfr description
SHT 40 BUSHING

Specifications

  • Bushing Size
    SH
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    1000 N-m
  • Screw Torque
    18 N-m
  • Barrel Diameter
    67 mm
  • Barrel Length
    45 mm
  • Number Of Bolt Holes
    6
  • Screw Thread Size
    M8x16
  • UPC_NO
    7316577640444
  • Weight
    2.43 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text