Motion
L2B
99512 Conveyor Belt Fastener System Accessories - Mechanical Cleat, 302 Stainless Steel (Fastener) Material
Mi Item #01370372
MFR #L2B
Price$1,175.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
99512 Conveyor Belt Fastener System Accessories - Mechanical Cleat, 302 Stainless Steel (Fastener) Material
Mi Item #01370372
MFR #L2B

Mfr description
L2B TACH A CLEAT 99512
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,175.58/each

Specifications

Dimensions

  • Height
    5
  • Length
    28.5
  • Weight
    14.35 lbs, 12
  • Width
    4.5

Details

  • Accessory Type
    Mechanical Cleat
  • Material
    302 Stainless Steel (Fastener)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)