Motion
A1687-06X400
A1687-06X400 Kuri Tec® A1687 Series 3/8 in. Nominal ID and 400 ft Standard Coil Lengths 800 PSI PVC/Polyurethane Blend Reinforced Spray Hose
MI ITEM #01370384
MFR #A1687-06X400
Price$3.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A1687-06X400 Kuri Tec® A1687 Series 3/8 in. Nominal ID and 400 ft Standard Coil Lengths 800 PSI PVC/Polyurethane Blend Reinforced Spray Hose
MI ITEM #01370384
MFR #A1687-06X400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.55/ft

Specifications

Details

  • Additional Details
    Unique PVC/polyurethane blended core provides excellent resistance to hydrocarbon-based tree spray, lawn care and pest control chemicals. Reinforced with high tensile strength yarn. PVC ribbed cover provides abrasion resistance. Performance-Plus Three Year Warranty! Tree Spraying
  • Application
    Tree and orchard spraying., Agricultural spraying., Commercial weed spraying.
  • Hose Covering Material
    Ribbed PVC
  • Hose Type
    800 PSI Blend Reinforced Spray Hose
  • Manufacturer Upc Number
    822353038260
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A1687 800 PSI PVC/Polyurethane Blend Reinforced Spray Hose
  • Type
    Reinforced Spray Hose
  • UPC_NO
    822353038260

Overview

Mfr description
A1687-06X400 800#GREEN PVC/PU SPRY 3/8"
  • Extremely tough and kink resistant. PVC/polyurethane blended core - provides better chemical resistance than comparable all-PVC hoses. Ribbed cover provides excellent abrasion-resistance. 800 PSI working pressure. Pin-pricked cover vents vapor . . . helps prevent ballooning. Silicone-free. One-piece lengths. Phthalate Free!

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought