Motion
61960 MA/C3

SKF
61960 MA/C3

Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 420 mm OD, 56 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #01370395
MFR #61960 MA/C3
Price$18,471.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61960 MA/C3

Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 420 mm OD, 56 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #01370395
MFR #61960 MA/C3

Mfr description
61960 MA C3 BRG
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,471.77/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    56 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ABEC 1
  • Weight
    54.94 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61960 MA C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 61960 MA/C3 Radial/Deep Groove Ball Bearing features 300 mm bore diameter, straight bore, open closure, 420 mm outside diameter, and 56 mm width.
  • Manufacturer Catalog Number
    61960 MA/C3
  • Max Rpm
    2400 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    60698 lbf
  • Radial Static Load Capacity
    84303 lbf
  • Seal Type
    Open
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570849363

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)