Overview
Mfr description
H2313-SNW-203 ASSY 2-3/16 ADAPTER 046552
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter2.1875 in
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number046552
- UPC_NO782475833474
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data