Motion
BRG22313KC3

DODGE
BRG22313KC3

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Tapered 1:12 Bore
MI ITEM #01370410
MFR #BRG22313KC3
List Price$848.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22313KC3

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Tapered 1:12 Bore
MI ITEM #01370410
MFR #BRG22313KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$848.98/each for your price

Overview

Mfr description
423104 BRG 22313 K C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    78000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    81500 lbf
  • Series
    223
  • UPC_NO
    782475808212
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    2600 rpm
  • Material
    423104
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text