Motion
Natural Degreaser Citrus-Based 16oz

CRC INDUSTRIES
Natural Degreaser Citrus-Based 16oz

CRC Degreaser - 16 oz, Can, No, Citrus Scent
Mi Item #01370805
MFR #Natural Degreaser Citrus-Based 16oz
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Natural Degreaser Citrus-Based 16oz

CRC Degreaser - 16 oz, Can, No, Citrus Scent
Mi Item #01370805
MFR #Natural Degreaser Citrus-Based 16oz

Mfr description
1004762 DEGREASER CITRUS-BASED AER20OZ
  • Blend of natural citrus and organic solvents
  • Non-corrosive and effective for use on all metals
  • Non-abrasive and non-staining
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Boiling Point
    304°F
  • Container Size
    16 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -140°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    16 oz, 453.592 g
  • Shelf Life
    10
  • Size
    16 oz, 453.592 g
  • Specific Gravity
    0.93
  • VOC Content
    97
  • Weight
    1.33 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Water-White Liquid
  • Application
    General Purpose Degreasing
  • Application Instructions
    Remove with water-based degreaser
  • Base Type
    Glycol Ether
  • Capacity
    16 oz, 473.176 mL
  • Certification
    NSF C1
  • Chemical Type
    Citrus Based
  • Cleaner Type
    Citrus Based
  • Color
    Clear
  • Composition
    Citrus Based
  • Concentration
    Ready-to-Use
  • Container Capacity
    16 oz, 473.176 mL
  • Container Type
    Can
  • Country of Origin
    United States
  • Description
    Citrus-Based Degreaser
  • Dielectric Strength
    28,600 V
  • Environmental Protection Standard
    VOC Compliant
  • Features & Benefits
    • Blend of natural citrus and organic solvents • Non-corrosive and effective for use on all metals • Non-abrasive and non-staining • NSF C1 registered for use in meat and poultry plants
  • Film Type
    No Film
  • Flammability
    Flammable
  • Flash Point
    150 °F
  • Food Grade
    True
  • For Use With
    Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators, Compressors, Metals
  • Form
    Aerosol Spray
  • Formula Type
    Citrus Based
  • Fragrance
    Citrus
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254140056
  • Minimum Order Quantity
    12
  • NSF Rating
    NSF C1
  • Plastic Safe
    No
  • Product Line
    Natural Degreaser
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Remove with water-based degreaser.
  • Residue
    No
  • Scent
    Citrus
  • Solvent Free
    No
  • Standards Met
    NSF C1
  • Surfaces Cleaned
    Metal
  • Type
    Aerosol
  • UPC_NO
    078254140056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)