Motion
Sta-Lube Air Tool Oil 15oz

CRC INDUSTRIES
Sta-Lube Air Tool Oil 15oz

Sta-Lube Air Tool Oil - 1 gal, Bottle, 22 ISO Grade, 10 SAE Grade
MI ITEM #01370808
MFR #Sta-Lube Air Tool Oil 15oz
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Air Tool Oil 15oz

Sta-Lube Air Tool Oil - 1 gal, Bottle, 22 ISO Grade, 10 SAE Grade
MI ITEM #01370808
MFR #Sta-Lube Air Tool Oil 15oz

Mfr description
1007835 AIR TOOL OIL BTL15OZ 12/CS
  • Reduces rust, varnish, sludge and acids
  • Plastic safe
  • Keeps pneumatic equipment operating longer with greater power and less downtime
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.56/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size
    1 gal (US)
  • Container Size/Type
    15 Ounce Bottle
  • ISO Grade
    22
  • SAE Grade
    10
  • Shelf Life
    10
  • Specific Gravity
    0.90 to 0.92
  • Weight
    13.20 lbs

Details

  • Appearance
    Amber Viscous Liquid
  • Application
    Impact Wrenches, Air Ratchets, Sanders, Grinders, Air Motors, Hammers, Drills
  • Color
    Amber
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Features & Benefits
    • Reduces rust, varnish, sludge and acids • Plastic safe • Keeps pneumatic equipment operating longer with greater power and less downtime • Extreme pressure additives ensure a longer tool life
  • Flammability
    Not Flammable
  • Flash Point
    320 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    072213253108
  • ManufacturerName (description attribute)
    CRC Industries Inc
  • Max Operating Temperature
    225 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Oil Type
    Air Tool Oil
  • Plastic Safe
    Yes
  • Pour Point
    -5 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Prop 65 Statement
  • Propellant
    None
  • Residue
    No
  • Scent
    Mild Petroleum
  • Series
    Sta-Lube
  • Standards Met
    RoHS Compliant
  • Temperature Range
    -20 to +225 °F
  • UPC_NO
    072213253108
  • Viscosity
    22
  • Viscosity Index
    40
  • Working Temperature
    -20 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)