Motion
CIRE-4.00E

PCI
CIRE-4.00E

Flanged Cam Follower - 3.5625 in Roller Dia., 1.6875 in Roller Width, 3.9375 in Flange Dia., Channel & I-Beam, Sealed
MI ITEM #01370827
MFR #CIRE-4.00E
Price$252.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-4.00E

Flanged Cam Follower - 3.5625 in Roller Dia., 1.6875 in Roller Width, 3.9375 in Flange Dia., Channel & I-Beam, Sealed
MI ITEM #01370827
MFR #CIRE-4.00E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$252.30/each

Specifications

Dimensions

  • Flange Diameter  
    3.9375 in
  • Point Diameter
    3.9400 in
  • Roller Diameter  
    3.5625 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    1.0000 in
  • Thread Size  
    1-14

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    5560 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Channel & I-Beam
  • Technical Specifications
  • UPC_NO
    841946100641

Overview

Mfr description
CIRE 4.00E CHANNEL & I-BEAM ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought