Motion
CIRE-5.00

PCI
CIRE-5.00

Channel & I-Beam Roller - 4.5625 in Roller Dia., 1.6875 in Roller Width, Channel & I-Beam, Sealed
Mi Item #01370828
MFR #CIRE-5.00
Price$250.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-5.00

Channel & I-Beam Roller - 4.5625 in Roller Dia., 1.6875 in Roller Width, Channel & I-Beam, Sealed
Mi Item #01370828
MFR #CIRE-5.00

Mfr description
CIRE 5.00 CHANNEL & I-BEAM ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.98/each

Specifications

Dimensions

  • Point Diameter
    4.9400 in
  • Roller Diameter  
    4.5625 in
  • Roller Width  
    1.6875 in
  • Thread Size  
    1-14

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    5560 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Channel & I-Beam
  • Technical Specifications
  • UPC_NO
    841946100672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)