Motion
CIRE-5.00E

PCI
CIRE-5.00E

Channel & I-Beam Roller - 4.5625 in Roller Dia., 2.0000 in Roller Width, Channel & I-Beam, Sealed
MI ITEM #01370829
MFR #CIRE-5.00E
Your Price$320.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-5.00E

Channel & I-Beam Roller - 4.5625 in Roller Dia., 2.0000 in Roller Width, Channel & I-Beam, Sealed
MI ITEM #01370829
MFR #CIRE-5.00E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$320.50/each(List $400.62)

Overview

Mfr description
CIRE 5.00E CHANNEL & I-BEAM ROLLER

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Channel & I-Beam
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    17940 lbf
  • Stud Material
    Stainless Steel
  • Stud Length
  • Thread Length
    1.7500 in
  • Point Diameter
    4.9400 in
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Hex Size
    0.5000 in
  • Lubrication Type
    Sealed for Life
  • Eccentric Bushing Length
    1.2300 in
  • Series
    CIRE-SS
  • Technical Specifications
  • UPC_NO
    841946100689
  • Weight
    9.710 lbs
  • Material
    Stainlss Steel
  • Overall Width
    0.7000 in
  • Static Load Capacity
    20000 lbf
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought