Motion
CIRE-6.00

PCI
CIRE-6.00

Channel & I-Beam Roller - 5.5625 in Roller Dia., 1.9375 in Roller Width, Channel & I-Beam, Sealed
Mi Item #01370830
MFR #CIRE-6.00
Price$451.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-6.00

Channel & I-Beam Roller - 5.5625 in Roller Dia., 1.9375 in Roller Width, Channel & I-Beam, Sealed
Mi Item #01370830
MFR #CIRE-6.00

Mfr description
CIRE 6.00 CHANNEL & I-BEAM ROLLER
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.54/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.2300 in
  • Eccentricity
    0.060 in
  • Hex Size
    0.5000 in
  • Overall Width
    0.6000 in
  • Point Diameter
    4.9900 in
  • Roller Diameter  
    5.5625 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.5000 in
  • Thread Length
    1.7500 in
  • Thread Size  
    1-1/4-12
  • Weight
    13.46 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    17940 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainlss Steel
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Channel & I-Beam
  • Seal Type
    Rubber Dual Lip
  • Series
    CIRE
  • Static Load Capacity
    20000 lbf
  • Stud Material
    Stainless Steel
  • Stud Type
    Eccentric
  • Technical Specifications
  • UPC_NO
    841946100733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)