Motion
65 OFFSET LINK

TSUBAKI (UST)
65 OFFSET LINK

Offset Link - 65 / 3/4 in Pitch
MI ITEM #01371381
MFR #65 OFFSET LINK
Your Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
65 OFFSET LINK

Offset Link - 65 / 3/4 in Pitch
MI ITEM #01371381
MFR #65 OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.97/each(List $13.76)

Overview

Mfr description
65 OFFSET LINK

Specifications

  • Chain Size & Pitch
    65 / 3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    0.330 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.576 in
  • Chain Overall Width
    1.087 in
  • Operating Temperature Range
    +14 to +140 °F
  • Standards Met
    ISO 606
  • UPC_NO
    097039182456
  • Weight
    1 lb
  • Chain Number & Pitch
    65 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Plate Thickness
    0.204 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text