Motion
50B34F-1L

TSUBAKI (UST)
50B34F-1L

Stock Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.7500 in Bore , 34 Teeth
Mi Item #01371399
MFR #50B34F-1L
Price$148.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50B34F-1L

Stock Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.7500 in Bore , 34 Teeth
Mi Item #01371399
MFR #50B34F-1L

Mfr description
50B34F 1-3/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Caliper Diameter
    6.3740 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.2500 in
  • Outside Diameter  
    7.1200 in
  • Pitch Diameter
    6.7740 in
  • Tooth Width
    0.3430 in
  • Weight
    5.06 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039329332
  • Number Of Teeth  
    34
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039329332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)